Ball® Glass Canning Jars - 8 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.

    Includes Lids and Bands
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17490 Half Pint 8 oz. 3/8" 12 $1.80 $1.70  ADD
DIMENSIONS:
  • Height:
    • With Lid: 4"
    • Without Lid: 3 7/8"
  • Opening Diameter: 2 3/4"
TEMPERATURE:
  • Withstands sudden 90° F temperature change.
COMPATIBILITY: 
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
  • Graduated markings (cups, oz, mL)
PACKAGING:
  • Lids screwed onto jars.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18942 12 3/8 x 9 1/4 x 4 1/8" Canning Jar Boxes
PARTS:
  • S-17493 Canning Jar Lids - Regular Mouth
  • S-17494 Canning Jar Lids with Bands - Regular Mouth
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:49:41 AM; USWEB10