Cotton Twine - 24 Ply

Light duty, versatile. Tie up small boxes, bundle newspapers.
  • Forms tight, strong knots.
  • Soft, extremely flexible.
  • Twisted.
MODEL
NO.
PLY TENSILE
STRENGTH
LENGTH WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-17468 24 60 lbs. 2,000' 2.5 $20 $19 $18  ADD
DIMENSIONS:
  • Overall: 7 x 5 3/4" (H x Diam)
  • String Diameter: 2/19"
PACKAGING:
  • Shows 8/24 PLY:
    • 8: Yarn size
    • 24: Number of yarn strands plied together
MATERIAL:
  • Cotton: 60%  
  • Polyester: 40%
APPEARANCE:
  • Color and style may vary.
  • Hollow core (Closed top, Open bottom)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:57:40 PM; USWEB28