3M 401M Double-Sided Masking Tape - 2" x 36 yds

Splice rolls of paper, film and fabric or temporarily mount carpet tiles.
  • Instantly bonds to rubber, metal, glass, and plastics.
  • Resists temperatures to 180°F for 30 minutes.
  • Off-white paper with strong natural rubber adhesive on both sides.
  • Removable green plaid paper liner for easy handling and application.
  • Use with Double-Sided Tape Dispenser.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) CASE
PRICE
IN STOCK
SHIPS TODAY
2 12+
S-17443 2" x 36 yds. 9.0 3" 24 $110 $107 $2,376 rolls ADD
TEMPERATURE:
  • Performance: 150° F
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Solvent Resistance: Medium
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/14/2026 12:58:30 PM; USWEB31