3M 710 Safety-Walk Coarse Tread - 6" x 30'

When safety matters most.
  • Recommended for use on farm and construction equipment.
  • Works on wet, muddy and greasy areas.
  • Coarse mineral polymer. Pressure-sensitive adhesive bonds on contact.
MODEL
NO.
SIZE COLOR PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4+
S-17440 6" x 30' Black $289 $276 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Minimum Application: 40° F
  • Maximum: 175° F
FEATURES:
  • Tread Grade: Extra Heavy Duty
USAGE:
  • Apply to a clean, dry surface.
  • Pressure sensitive adhesive.
  • For industrial and occupational use only.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
SPECIFICATIONS:
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:34:46 AM; USWEB9