3M 220 Safety-Walk - 1" x 60'

Assure grandma doesn't take a tumble.
  • For smooth, flat surfaces in showers, boats and pool areas.
  • Invisible non-slip fine-textured vinyl.
  • Water-resistant adhesive bonds on contact.
MODEL
NO.
SIZE COLOR ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4+
S-17392 1" x 60' Clear 4 $45 $44 roll(s) ADD
Ships from Uline CA, WA
DIMENSIONS:
  • Core: 3"
THICKNESS:
  • .023"
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Maximum: 150° F
USAGE:
  • Apply to a clean, dry surface.
  • For industrial and occupational use only.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
SPECIFICATIONS:
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:30:16 AM; USWEB31