3M 500 Impact Stripping Tape - 3" x 10 yds

Provides excellent protection of glass or wood signs during sandblasting and engraving.
  • Withstands temperatures from -20°F to 150°F.
  • Thick, conformable rubber-backed tape. Acrylic adhesive and easy-release silicone paper liner.
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-17388 3" x 10 yds. 33 3 $120 $116 $111 roll(s) ADD
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: Surface at least 40° F.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:44:21 AM; USWEB7