3M MP3551 / 52CF Dual Lock Strips - 1" x 15', Black

INDOOR/OUTDOOR

Attach gym mats to walls and doors for safety.
  • Acrylic adhesive bonds to metals, plastics and glass.
  • Use in offices and maintenance departments.
  • Rigid plastic stems interlock for a more permanent bond.
  • Excellent UV, moisture and solvent resistance. Outdoor use up to 200°F.
  • 15 ft. of usable product. 2 rolls per pack.
MODEL
NO.
DESCRIPTION STEM
DENSITY
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-17378 3M MP3551/52CF 170:400 Black 1" x 15' $245 $237  ADD
SHELF LIFE:
  • 24 months
FEATURES:
  • Hard plastic mushroom-shaped stems interlock.
  • Audible snap assures secure closure.
  • Removable liner.
PACKAGING:
  • Two single strip 15' rolls.
THICKNESS:
  • Engaged: .23"
USAGE:
  • Maximum bond achieved 72 hours after initial application.
  • Surface must be clean, dry and free from oil.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:28:33 PM; USWEB25