Open Top Stainless Steel Drum with Lid - 55 Gallon

UN RATED

Store and ship the finest wines, perfumes or printer ink.
  • Includes removable top, bolt ring and rubber gasket.
  • Type 304 stainless steel keeps your product pure.
  • Best corrosion resistance, tensile strength and reusability.
  • Withstands extreme temperatures of -60°F to 160°F.
  • FDA compliant.
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
(TOP/BODY/BOTTOM)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-17353 Open Top 55 Gallon 1A2/X440/S
1A2/Y1.5/150
1.5/1.2/1.2 50 $895 $875  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Opening (Inside): 22 1/4"
    • Outside: 23"
    • At Ribs: 23 1/2"
  • Height: 34.71"
  • Bolt: 4 3/8 x 5/8" (L x W)
THICKNESS:
  • Cover: 16 gauge
  • Body/Bottom: 18 gauge
MATERIAL:
  • Gasket: EPDM rubber
TEMPERATURE:
  • Gasket: -60° to 160° F
  • Stainless Steel: -60° to 600° F
COMPATIBILITY:
  • Recommended Liners:
DescriptionSizeModel #
Round Bottom Drum Liner37 x 40"

4 mil: S-5849
8 mil: S-5851
37 x 56"4 mil: S-5850
6 mil: S-19364
8 mil: S-5852
10 mil: S-14456
Molded Poly Drum Liner (15 mil)22 1/2 x 33 3/4"Smooth: S-12589
Accordion: S-7563
Industrial Trash Liners (2 mil)38 x 58"Clear: S-15538
Black: S-15537
CAPACITY:
  • 990 lbs
USAGE:
  • Tools may be needed to remove lid.
  • Can be used to ship fuel.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-17353-GSKT Gasket for 55 Gallon Open Top Stainless Steel Drum with Lid
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 05:18:28 PM; USWEB13