3M 3199 Security Tape - "Check Seal Before Accepting", 2" x 110 yds

Impossible to realign once your box has been opened.
  • Easily identify pilferage at a glance.
  • "CHECK SEAL BEFORE ACCEPTING" message.
  • FDA approved for indirect food contact.
  • Resists temperatures from 32°F to 120°F.
  • Clear polypropylene backing with water-based acrylic adhesive.
25 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 180+
S-17340 2" x 110 yds. 2.0 36 23 $15.00 $14.00 $13.50 $12.00 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
  • Does not leave behind a message when tape is lifted.
SPECIFICATIONS:
  • Does not meet TSA regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:59:33 AM; USWEB34