3M 900 Repulpable Double-Sided Splicing Tape - 1" x 36 yds

Make permanent, overlapped splices on uncoated or lightweight coated (LWC) papers.
  • Tape will not contaminate paper mill waste systems.
  • Resists heat up to 400°F.
  • Meets FDA requirements.
  • Double-sided. Sticks to coated and uncoated papers.
  • Light blue repulpable adhesive, tissue backing, easy release silicone-treated Kraft paper liner.
  • Meets or exceeds TAPPI UM-213, Procedure A.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-10326 1" x 36 yds. 2.5 36 $38 $37 $36 rolls ADD
SHELF LIFE:
  • 18 months from date of manufacture, when stored in original carton.
USAGE:
  • For optimum application results - apply firm even pressure to the taped area.
SPECIFICATIONS:
  • Meets requirements:
    • 21 CFR 176.170
    • 21 CFR 176.180
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS64 Microns2.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 02:25:23 AM; USWEB31