Rubber Bands - Assorted Sizes, #54

Convenient 1 lb. dispenser box.
  • Combines postal approved (#64) with most popular office sizes (#19 and #33).
  • Meets FDA requirements for direct food contact.
MODEL
NO.
SIZE
L x W
SIZE
#
QTY./
BOX
PRICE PER BOX (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-17254 Assorted 54 320 $6.49 $6.25 $6.00  ADD
THICKNESS:
  • .040
MATERIAL:
  • Latex Rubber: 55%
  • Clay Mixture: 45%
SPECIFICATIONS: 
  • Elongation: 700% 
HOW TO MEASURE:
  • Rubber band is laid flat (uncut) and measured.
EQUIVALENT:
  • Alliance Advantage® Rubber Bands
    • Exception: S-15806- #64 Bulk Bag is a Postal Approved band.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:09:51 PM; USWEB31