Nashua 394 Duct Tape - 2" x 60 yds, Silver

Known for its extra-tacky natural rubber adhesive that sticks to everything, even your mother-in-law.
  • Utility grade for sealing, bundling and light repairs.
  • Polyethylene coated cloth backing with natural rubber adhesive.
  • Handles temperatures from 40°F to 200°F.
  • 19 lb. tensile strength.
Meets UL 723
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) IN STOCK
SHIPS TODAY
4 1/2 CASE 1 CASE 2+ CASES
S-17235 Silver 2" x 60 yds. 8.5 24 $7.00 $6.70 $6.35 $6.10 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Polyethylene coated cloth
SHELF LIFE:
  • 36 months from date of manufacture.
TEMPERATURE:
  • Performance:  40° - 200° F
FEATURES:
  • Chemical and solvent resistant
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:24:38 AM; USWEB28