Fiberglass Tape Coated with Teflon® PTFE - 3 Mil, 14" x 18 yds

Protect your poly bag and shrink wrap equipment.
  • Acts as a protective barrier to hot wire contacts.
  • Place under the heating element. For use with all sealers.
  • Peel-off liner for easy handling, measuring and application.
  • Silicone adhesive performs in temperatures of -100º to 500ºF.
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-17216 1/4" x 18 yds. 3 mil 5 mil $21 $20 $19  ADD
DIMENSIONS:
  • Roll Diameter: 5"
PROPERTIES:
  • Tensile Strength: 110 lbs/in
FEATURES:
  • Contains fiberglass filaments.
  • Adhesive backing sticks directly to heating element. 
  • High temperature, chemical, moisture and abrasion resistant.
MATERIAL:
  • PTFE (Polytetrafluoroethylene)
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -100° to 500° F
USAGE:
  • For use with Shrink Tunnels, Poly Bag Sealers and L-Bar Sealers.
SPECIFICATIONS:
  • FDA Compliant for indirect food contact.
  • EPA Certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:49 PM; USWEB33