Jumbo Envelopes - White, 12 12 x 18 12"

Mail and store oversize artwork, blueprints, maps or drawings.
  • No folding or rolling up necessary.
  • Ungummed flaps.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-17206 12 1/2 x 18 1/2" 100 9 $53 $52 $51 $50  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Width: 2 1/2"
MATERIAL:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:47:08 AM; USWEB9