Biohazard Trash Liner - 40-45 Gallon, 3.0 Mil, Infectious Waste, Red

LINEAR LOW DENSITY

Isolate hazardous items in hospitals, doctors' offices and healthcare facilities.
Meets D.O.T. specifications ASTM D1709-D1 and ASTM 1922-00a
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-17202 40 x 46" 40-45 Gallon 3.0 75 29 $85 $83 $81  ADD
APPEARANCE:
  • Printed on the bag below Name/Date/Address:
    • Certified to meet 165gr impact strength ASTM D1709-01
    • Certified to meet 480gr impact strength ASTM D1922-00A
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
NOT INCLUDED:
  • Plastic twist ties
CLEANING INSTRUCTIONS: 
  • Cannot be autoclaved.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:34:06 PM; USWEB33