Uline Industrial Adhesive Transfer Tape - 12" x 60 yds

Attach signs, tags and placards to warehouse racks and skids.
Works only with 3M ATG-700
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-17183 Industrial 1/2" x 60 yds. 2.0 72 $9.25 $8.70 $8.25 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  •  24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Not acid free. 
  • UV Resistance: Excellent
APPEARANCE:
  • Uline is only printed on the clear leader of the roll.
  • Tape is clear, liner is Kraft.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:32:40 AM; USWEB29