Industrial Machine Length Security Tape - "Tamper Evident", 2" x 1,000 yds

Impossible to realign once your box has been opened.
  • Easily identify pilferage at a glance. Easily identify tampered goods.
  • 26 lbs. tensile strength.
  • For machine use only. Not compatible with hand held dispensers.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24 48+
S-17148 2" x 1,000 yds. 1.9 6 $54 $51 $48 $46  ADD
DIMENSIONS:
  • Distance Between Text Boxes: 2 5/8"
  • Distance Between Text: 3 3/16"
  • Core: 3"
  • Roll Diameter: 10 1/8"
MATERIAL:
  • Adhesive: Synthetic rubber (hot melt)
  • Backing: Polypropylene
SHELF LIFE:
  • 1 year at room temperature.
TEMPERATURE:
  • Performance: -10° to 140° F
FEATURES:
  • Sticks well to plastic.
APPEARANCE:
  • White Background: Not opaque
USAGE:
  • Does not leave behind a message when tape is lifted.
SPECIFICATIONS:
  • Does not meet TSA regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:44:41 AM; USWEB13