Uline Hook and Loop Dots Combo Pack - 12", White

Convenient size for small jobs and low volume applications.
  • Use in offices and maintenance departments.
  • Includes both hook and loop.
  • For indoor/outdoor use.
  • Strong adhesive backing.
  • Water resistant.
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-17145 Dots White 1/2" – 200 sets $19 $17  ADD
QUANTITY:
  • 200 hooks and 200 loops
MATERIAL:
  • Adhesive: Acrylic
  • Removable Release Liner: Poly
  • Hook and Loop: Woven Nylon
SHELF LIFE:
  • Adhesive: 1 year
TEMPERATURE:
  • Application: 23° - 140° F
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:23:01 PM; USWEB25