Showa® 7714R Chemical Resistant PVC Coated Gloves

Recommended for fuel handling in oil/gas refining.
  • Cotton jersey lining with 14" gauntlet cuff.
  • Rough-finish provides secure grip and abrasion resistance.
MIN. ORDER 4 PAIRS
MODEL
NO.
DESCRIPTION LENGTH MIL SIZE QTY./
CARTON
PRICE PER PAIR (MIN. 4 PAIRS) IN STOCK
SHIPS TODAY
4 12+
S-17133 Showa® 7714R 14" 59 One Size 72 Pair $4.50 $4.25  ADD
TEMPERATURE:
  • 15° - 175° F
SPECIFICATIONS: 
  • EN ISO 374-1:2016 Type B - AKLMP
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:56:13 PM; USWEB25