Uline Double-Sided Film Tape - General Purpose, 14" x 60 yds

Wrap packages, prepare reports.
  • Temperature range -4º to 144º F.
  • Coated paper liner for easy handling and application.
  • Transparent polyester film with solvent acrylic adhesive on both sides.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 16 36+
S-17123 1/4" x 60 yds. 3.5 3" 188 $5 $4 $3  ADD
DIMENSIONS:
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Liner: Polycoated Kraft paper
    • Density: #74 (110 g/m2)
SPECIFICATIONS:
  • Adhesion: 42.3 oz/in
  • Tensile Strength: 21 lbs/in
SHELF LIFE:
  • 2 years
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:18:31 AM; USWEB5