Mobile Printer Labels - 3 x 1"

3/4" CORE

Print labels on the spot in warehouses, shipping departments and offices.
  • Apply direct thermal labels to corrugated, metal or plastic.
  • Perforated between each label.
  • Only for use with Zebra Mobile Printers.

    Zebra Printer Label Core
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
24 48 96+
S-17071 3 x 1" 565 24 $10 $9 $8  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Paper
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -75° to 200° F
APPEARANCE:
  • Rolls have black timing marks.
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:05:22 AM; USWEB26