3M 8214 N95 Welding Respirator

Use during welding operations where fumes are present. Flame resistant.
  • Carbon filter provides relief from nuisance-level organic vapors and ozone.
  • Foam face seal and adjustable straps provide maximum comfort.
  • Exhale valve for cool, dry breathing.
  • Meets NIOSH N95 standards.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 10+
S-17015 3M 8214 Organic Respirator N95 10 $136 $133 $129  ADD
SHELF LIFE: 
  • 5 years from date of manufacture.
SPECIFICATIONS:  
  • Meets NIOSH 42 CFR 84 N95 requirements. 
  • NIOSH Approval #: TC-84A-0454
  • OSHA Assigned Protection Factor (APF): 10
MODEL NUMBER: 
  • 3M: 7000002083
MATERIAL: 
  • Latex free
USAGE:
  • For industrial and occupational use only.
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:38 PM; USWEB13