3M 8200 N95 Industrial Respirator

Cost-effective respirator for sweeping, sanding.
  • Adjustable nose clip and 2-strap design for comfort.
  • Nose foam reduces eyewear fogging.
  • Meets NIOSH N95 standards.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 10+
S-17009 3M 8200 Industrial Respirator N95 20 $21 $20 $19  ADD
MATERIAL:
  • Latex free
SHELF LIFE: 
  • 5 years from date of manufacture.
SPECIFICATIONS: 
  • Endorsed by the Center for Disease Control (CDC).
  • Meets NIOSH 42 CFR 84 N95 requirements.
  • NIOSH Approval #: TC-84A-4271
  • OSHA Assigned Protection Factor (APF): 10
MODEL NUMBER: 
  • 3M: 7000052787
USAGE:
  • For industrial and occupational use only.
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:58 PM; USWEB26