Fiber Drum - 15 Gallon

UN RATED

Safely ship and store dry or solid products.
  • Steel rings reinforce top and bottom.
  • Locking steel band accepts a tamper-evident seal.
  • Metal cover.
  • FDA compliant materials.
  • Liner included.
MODEL
NO.
CAPACITY CAPACITY
(LBS.)
UN RATING WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-17005 15 Gallon 300 1G/Y120/S 7 $47 $45 $43  ADD
DIMENSIONS:
  • Circumference: 49.45"
  • Diameter:
    • Opening (Inside): 15" 
    • Inside: 15 1/8"
    • Outside: 15 3/4"
  • Height:
    • Inside: 18 7/8"
    • Outside: 19 1/4"
MATERIAL:
  • Drum Bottom: Fiberboard
  • Liner: 4 mil LDPE (Low Density Polyethylene)
COMPATIBILITY:
  • 30 x 36" Industrial Trash Liners (20–30 gal, 1.5 mil):
FEATURES:
  • Can be used for export.
  • UN rating stamped on drum may be greater than listed in the chart.
CAPACITY:
  • Stacking Strength: 600 lbs, evenly distributed
  • PSI: 800 lbs
USAGE:
  • Not waterproof.
  • Drum opener is not needed.
    • Open by pulling the lever.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 09:48:39 AM; USWEB33