Take-A-Number System Ticket Rolls - 3-Digit

Ticket rolls for use with 3-Digit Take-A-Number System.
  • 3,000 tickets/roll. 15 rolls/carton.
MODEL
NO.
DESCRIPTION QTY./
ROLL
ROLLS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-16980 3-Digit Ticket Rolls 3,000 15 $179 $174  ADD
DIMENSIONS:
  • Core: 2"
  • Roll Diameter: 5 1/4"
  • Width: 1 9/16"
SIZE:
  • T-80
FEATURES:
  • Sequence: 000 through 999, repeated 3 times on each roll.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:19:37 PM; USWEB33