Divider Box - 9 x 6 58 x 5", Blue

Customize storage space with these dividable boxes.
  • Use in stockrooms, assembly lines and repair shops.
  • High-density polypropylene resists solvents and chemicals.
  • Stackable. Flat panels to label contents.
  • Optional dividers and lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
20 60+
S-16975BLU 10 3/41/85" 95/85" 20 23 $8.05 $7.35 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 9 3/4 x 7 1/8"
  • Inside (Actual): 9 1/4 x 6 5/8 x 4 1/2"
  • Height with Lid: 5 7/16"
  • Optional Dividers:
    • Height: 4 1/4"
    • Smallest Cell Size: 1 1/4" Square
  • Label Areas:                                            
    • Each Side: (1) 5 3/8 x 4 1/2" (W x H)                 
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • 32° - 200° F
CAPACITY:
  • Weight/Stacking: 40 lbs
  • Max # of Cells (Using all Divider Slots): 48
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:31 PM; USWEB11