Flat Cellophane Bags - 4 34 x 6 34"

Keep your chocolate chip cookies fresh.
  • Moisture resistant; preserve freshness.
  • FDA compliant.
  • Seal with Crimper Sealer.
MODEL
NO.
DIMENSIONS
W x L
MIL HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-16898 3/4 x 3/4" 1.2 5 oz. 1,000 $106 $100  ADD
MATERIAL: 
  • Transparent Cellulose Film
TEMPERATURE:
  • Maximum: 210° F
  • Storage: 60° - 75° F
COMPATIBILITY: 
  • Works with H-1069 Crimper Hand Sealer.
    • Due to width, seal half the bag at a time.
    • Make sure mid-point of seals are aligned and overlapped. 
APPEARANCE:
  • Bags have a back seam.
  • Due to the nature of cellophane, bags may begin to yellow after extended periods of time.
USAGE:
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:38:52 PM; USWEB13