Crystal Clear Polypropylene Tubing - 5" x 1,000'

Package cookies, nuts and other food items to the exact size you need.
MODEL
NO.
ROLL SIZE
W x L
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3+
S-16843 5" x 1,000' 2.0 8 $89 $80  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • RIC (Resin Identification Code):  #5
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4654 Poly Tubing Dispenser - 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:24:40 AM; USWEB28