Uline Black Industrial Nitrile Gloves - Powder-Free, 6 Mil, XL

Hides dirt, grease, grime.
  • For mechanics, industrial workers, homeland security.
  • Easy on. Good tactile sensitivity.
  • Beaded cuff.
  • Latex-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON SIZE ADD TO
CART
2 10+
S-16767X-S1 Powder-Free 6 100 $26 any quantity  ADD
DIMENSIONS:
  • Carton: 9.45 x 4.92 x 2.95" (W x H x D)
THICKNESS:
  • Finger: 6.5 mil
  • Palm: 5.1 mil
FEATURES:
  • Fully textured
PROPERTIES:
  • Allergy free.
  • Puncture and abrasion resistant.
SPECIFICATIONS:
  • Tested to EN 374 permeation standard.
  • Tested for use with Fentanyl Citrate as per ASTM D6978.
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS152 Micron6 Mil
Add to Shopping List
04/14/2021 04:01:26 AM; USWEB6 -0-0/0.0-1