VCI Machine Length Stretch Wrap - 100 gauge, 20" x 4,500'

Secures and protects pallets of large metal parts for shipment or storage.
  • Cast film prevents rust in ferrous and non-ferrous metals.
  • Protects indoors up to two years.
MODEL
NO.
SIZE GAUGE LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8 16+
S-16734 20" x 4,500' 100 41 $215 $205 $195 $185  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • 100% Virgin Polyethylene
TEMPERATURE:
  • Performance: 40° - 100° F
FEATURES:
  • Stretch Level: Up to 150%
  • Outdoors: Protects up to 6 months.
  • 2-sided cling
USAGE:
  • Stretch wrap must fully cover metal product.
  • Not reusable.
SPECIFICATIONS:
  • Not food safe.
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:53:20 PM; USWEB7