Deluxe Velvet Pouches - 4 x 5 1⁄2", Red

Top of the line bags for jewelry and perfume.
  • Plush, premium velvet.
  • Double ribbon drawstring for snug closure.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16694R 4 x 5 1/2" 3 3/4 x 3 3/4" 100 OVERSTOCK SALE!  $85
Regular Price $95
   Terms of Sale
 ADD
MATERIAL:
  • Polyester: 65%
  • Cotton: 35%
  • Inside: Non-scratch material
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:36:13 PM; USWEB13