Multi Metal VCI Paper - 24" x 200 yds

Protects ferrous, non-ferrous and combination metals including iron, steel, tin, zinc, aluminum and copper.
MODEL
NO.
DESCRIPTION SIZE PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16686 Multi-Metal Rolls 24" x 200 yds. $93 $89 $84  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 3/4"
BASIS WEIGHT:
  • 35 lb paper
SHELF LIFE:
  • 2 years
FEATURES:
  • VCI anti-rust coating is applied to both sides of the paper.
RECYCLING:
  • Recyclable
APPEARANCE:
  • Co-branded: Uline and Daubert Cromwell
USAGE:
  • Use 1 sq ft for every 1-3 sq ft of metal surface.
  • Use at least 1 sq ft for every cubic ft of void space.
  • Does not need to be sealed around product, but product must be within 12" of the VCI paper.
SPECIFICATIONS:
  • Not acid free.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
  • H-7257 Stainless Steel Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:29:44 PM; USWEB25