Industrial VCI Sheets - 9 x 9"

Time-saving pre-cut sheets for uniform size items or interleaving.
  • Corrosion protection for ferrous metals.
MODEL
NO.
SIZE BASIS
WEIGHT
SHEETS/
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3 6+
S-16682 9 x 9" 35 lbs. 1,000 9 $49 $46 $43  ADD
BASIS WEIGHT:
  • 35 lb paper
SHELF LIFE:
  • 24 months
FEATURES:
  • Protects up to 2 years.
  • VCI anti-rust coating is applied to both sides of the paper.
RECYCLING:
  • Recyclable
APPEARANCE:
  • Co-branded: Uline and Daubert Cromwell
USAGE:
  • Use 1 sq ft for every 1-3 sq ft of metal surface.
  • Use at least 1 sq ft for every cubic ft of void space.
  • Does not need to be sealed around product, but product must be within 12" of the VCI paper.
  • Only for use with ferrous metals, such as iron and steel.
SPECIFICATIONS:
  • Not acid free.
  • VCI paper does not meet any Mil Specs. See Mil Spec Rolls.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:25:37 PM; USWEB11