Uline Weather-Resistant Laser Labels - 4 x 2"

Ink won't bleed. Weather won't damage.
  • Recommended for drums, outside inventory or nursery flower pots.
  • Tear-resistant vinyl repels moisture.
  • Permanent acrylic adhesive with good initial tack.
  • Labels have round corners.
  • Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-16644 4 x 2" 10 1,000 $97 $92 $87  ADD
MATERIAL: 
  • Label: 4 mil vinyl
  • Adhesive: Emulsion Acrylic
AVERY EQUIVALENTS:
  • 5523, 15513, 35523 
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -40° to 300° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
COLOR:
  • White
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 5 cm4 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 11:48:36 PM; USWEB25