3M 855 High Temperature Nylon Film Tape - 2" x 72 yds

Mask parts in high temperature powder coating.
  • Advanced composite and metal bonding tape.
  • Residue-free removal.
  • Handles temperatures from 60°F to 400°F.
  • Strong nylon backing with silicone-free rubber adhesive
31 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16629 2" x 72 yds. 3.2 24 $194 $189 $184 roll(s) ADD
Ships from Uline IL, TX
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:55:26 PM; USWEB31