3M 5153 PTFE Glass Cloth Tape - 2" x 36 yds

Surface tape for ironing and heat sealing equipment.
  • High temperature, low friction. Resists chemicals, punctures and tears.
  • Handles temperatures from -100°F to 400°F.
  • Brown glass cloth backing impregnated with PTFE. Silicone adhesive.
290 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16627 2" x 36 yds. 8.0 24 $494 $480 $469 roll(s) ADD
Ships from Uline CA, IL, TX
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5.6" 
THICKNESS:
  • Backing: 5.3 mil
SHELF LIFE:
  • 2 years from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:36:53 AM; USWEB12