3M 854 Polyester Film Tape - 1" x 72 yds

Masks and protects surfaces during chemical etching and gold plating.
  • Chemical and solvent resistant.
  • Handles temperatures from -60°F to 300°F.
  • Cream-colored polyester film backing with rubber adhesive.
29 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16605 1" x 72 yds. 2.7 36 $36 $35 $34  Temp Unavailable 
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.2" 
THICKNESS:
  • Backing: 1 mil
  • Adhesive: 1.7 mil
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Lowest Application: 40° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/27/2026 09:24:53 AM; USWEB30