Reclosable Press-On Vinyl Envelopes - 3 x 5"

Post and protect instructions, warnings and maintenance logs.
  • Stick directly to equipment, cabinets, walls and doors.
  • Weatherproof and waterproof.
  • Sturdy 8 mil clear vinyl.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-16499 3 x 5" #5 Tag 50 $41 $39 $36  ADD
DIMENSIONS:
  • Outside: 3 3/8 x 6 1/16" (W x L)
MATERIAL:
  • 100% Virgin vinyl
  • Adhesive: Acrylic
    • Full back adhesive.
    • 24 hours before set.
TEMPERATURE:
  • Performance: 32° - 85° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:01:20 AM; USWEB32