Reclosable Vinyl Envelopes - 5 x 7"

Protect important documents from job site conditions. Waterproof and weatherproof. Hang hole on top.
  • Heavy-duty 8 mil vinyl resists tears and punctures.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-16490 5 x 7" Instructions 50 $47 $45 $42  ADD
DIMENSIONS:
  • Outside: 5 3/8 x 8 3/16" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 32° - 110° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:39:30 AM; USWEB25