3M 5958FR VHB Double-Sided Tape - 12" x 36 yds

40 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Flame retardant, self-extinguishing.
  • Used in aerospace, marine, and rail cars for attaching overhead stowage bins, signs and panels.
  • Temperature range is -40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.
Meets F.A.R. 25.853
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16396 1/2" x 36 yds. 100 lbs. 40 18 $138 $131 $124 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9.6" 
THICKNESS:
  • Liner: 5 mil
SHELF LIFE:
  • 24 months from date of manufacture when stored at 70° F/50% relative humidity.
PROPERTIES:
  • Tensile Strength: 100 lbs/in by ASTM D897
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets FAR 25.853(a) 12 second Vertical Burn Appendix F, Part 1(a)(ii)
  • Meets ASTM F814, ASTM E662 Flaming mode.
  • Meets Toxicity (Draeger Tub ABD0031, AITM 3.0005)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:08 PM; USWEB5