3M 398FR Glass Cloth Tape - 2" x 36 yds

Seals aircraft cargo bay panels, wraps wiring harnesses.
  • Flame retardant for aerospace and automotive use.
    Meets F.A.R. 25.853
  • Highly conformable. Abrasion and puncture resistant.
  • Withstands temperatures from -20°F to 250°F.
  • White glass cloth with acrylic adhesive and blue polyethylene liner.
130 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16394 2" x 36 yds. 7.0 24 $113 $110 $106 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5.2" 
THICKNESS:
  • Backing: 5 mil
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets F.A.R Part 25.853(a) and (d).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:04:40 AM; USWEB8