3M 5419 Low Static Polyimide Film Tape - 1" x 36 yds

Protects gold tabs in circuit boards during soldering.
  • Low electrostatic discharge during application and removal.
  • Flame resistant. RoHS compliant.
  • Resists temperature extremes from -100°F to 500°F.
  • Gold translucent film with silicone adhesive.
33 LB. TENSILE STRENGTH
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16387 1" x 36 yds. 1.7 mil 2.7 mil $135 $131 $126 roll(s) ADD
TEMPERATURE:
  • Minimum Application: 40° F
SPECIFICATIONS:
  • Not anti-static.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:18:50 AM; USWEB13