Large Bins - 8 x 24 x 12"

Store larger items. Products are protected by higher sides.
  • 24" depth.
  • 4" front lip.
  • 200 lb. test corrugated.

    Measurement Guide
SOLD IN CARTONS OF 25
MODEL
NO.
OUTSIDE DIM.
W x L x H
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
25 50 125+
S-16301 82412" 26 $5.18 $5.01 $4.73  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 200 lb test
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. W x L x H20 x 61 x 30 cm8 x 24 x 12"
WEIGHT/CARTON12 kg26 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 07:24:36 AM; USWEB9