Large Bins - 18 x 18 x 10"

Store larger items. Products are protected by higher sides.
  • 18" depth.
  • 4" front lip.
  • 200 lb. test corrugated.

    Measurement Guide
SOLD IN CARTONS OF 25
MODEL
NO.
OUTSIDE DIM.
W x L x H
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
25 50 125+
S-16299 181810" 30 $4.91 $4.74 $4.49  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 200 lb test
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:28:35 AM; USWEB33