3M 433 Aluminum Foil Tape - 1" x 60 yds

HIGH TEMPERATURE

Reflective wrap for high heat areas such as boiler rooms, engine supports and insulation blankets.
  • Protects parts and surfaces from heat, flame, dust, water and chemical damage.
  • Flame resistant. Meets F.A.R. 25.853(a).
  • Handles temperatures from -65° to 600°F.
  • Aluminum foil backing with high temperature silicone adhesive.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16244 1" x 60 yds. 3.6 36 $194 $189 $184 roll(s) ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 0° - 200° F
FEATURES:
  • Removable
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:33:20 PM; USWEB11