Side Shields - Deluxe

Slip-on side eye protection fits regular and safety eyewear.
  • Absorbs impacts, protects against flying dust and debris.
  • Durable and reusable.
  • Flexible clear PVC blocks 99.9% UV.
Meets ANSI Z87.1
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER PAIR (MIN. 6) IN STOCK
SHIPS TODAY
6 60+
S-16226 Deluxe 60 Pair $3.35 $2.95  ADD
USAGE: 
  • Side shields do not provide full protection on their own. Should be used with eyewear. 
SPECIFICATIONS:
  • OSHA Compliant
  • To meet ANSI Z87.1+standards, must use in conjunction with safety glasses that also meet ANSI Z87.1+ standards. 
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:24:51 AM; USWEB28