3M 8896 Economy Strapping Tape - 1" x 60 yds

Hold exterior appliance components in place during shipping.
  • High performance – Bonds to plastic, metal and fiberboard.
  • Clean removal.
  • Stiff blue polypropylene backing with synthetic rubber adhesive. No filaments.
  • Use with Uline and 3M Strapping Tape Dispensers.
160 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-16215 1" x 60 yds. 4.6 36 $15.10 $14.70 $14.25 $13.85 $13.60 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Water resistant
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:52:00 PM; USWEB31