3M 8087CW Construction Seaming Tape - 2" x 55 yds

Seam, seal or repair housewrap, sheathing, insulation and vapor barriers.
  • Reduce air infiltration, heating/cooling costs.
  • Interior/exterior use. UV and moisture resistant.
  • Handles temperatures from -40°F to 240°F.
  • Red polypropylene film with acrylic adhesive.
38 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 8 16+
S-16205 2" x 55 yds. 3.0 24 $22 $21 $19 rolls ADD
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 14° - 120° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 02:01:10 AM; USWEB30