3M SLS Write-On Refill Labels

Write on label and then wrap around wire.
  • Temperature range: -40°F to 176°F.
  • White 1 x 1/2" write-on area.
  • Transparent 1 x 2-1/8" vinyl film label with acrylic adhesive and coated paper liner.
  • Use with Write-On Wire Marker Dispenser.

    Write-On Wire Marker Dispenser
MODEL
NO.
DESCRIPTION ROLL SIZE LABELS/
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-16159 SLS Labels 1 x 1/8" 170 $77 $74 $71  ADD
TEMPERATURE:
  • Performance: 50° - 120° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 10:13:58 PM; USWEB29