Asphalt Pothole Filler - 50 lb Bag

Make quick, permanent pothole repairs in driveways and parking lots.
  • Ready to use. No mixing. No drying time.
  • Works in any temperature, rain or shine: -20°F to 140°F.
  • Immediately ready to drive on.
MODEL
NO.
DESCRIPTION APPLICATION SIZE COVERAGE PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-16139 Hole Patch Asphalt 50 lbs. 6 sq. ft. at 1" deep $24 $23 $22  ADD
SHIPS VIA MOTOR FREIGHT
USAGE:
  • Maximum repair area not to exceed 3' x 3'4".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:36:54 PM; USWEB27